Triple top unit with shutter pegboards for vertical storage, black

Article no.: JLS3-MHTRBS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification numbers & Classifications

Article number JLS3-MHTRBS
EAN / GTIN 3662424109447
Manufacturer number JLS3-MHTRBS

Description

Description:

  • The double drawer can be used to store tools and/or items that are too long and bulky for standard units.
  • Maximum visibility and accessibility thanks to the vertical hook section.
  • The 100% opening of the roller shutter allows direct access to the tool.
  • Rolling shutter with central locking, with joint lock
  • Equipped with a perforated back panel (6 x 6mm in 12mm steps) for mounting tools using the CKS hook row.
  • Additional open storage space of 200mm height for containers, tools, ...and space for a power strip JLS3-POWERBLOCK
  • Easy and direct mounting on a base cabinet with worktop or on the wall. No mounting kit required.

Feature:

  • Overall dimensions: L. 2182 x D. 278 x H. 1005mm
  • Useful hook mounting dimensions: L. 2057 x D. 183 x H. 714mm
  • Weight: 75kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart