Top unit, 2 glazed doors, 2 shelves, red

Article no.: JLS3-MHSPV
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification numbers & Classifications

Article number JLS3-MHSPV
EAN / GTIN 3662424109416
Manufacturer number JLS3-MHSPV

Description

Description:

  • 2 transparent hinged doors made of Plexiglas, thickness 3 mm, mounted on invisible pin
  • Hinges that allow 180-degree opening
  • The doors are tested for 10,000 opening/closing cycles
  • 2 epoxy-painted, height-adjustable shelves (in 100-mm increments) with a load capacity of 20kg
  • Key lock, supplied with 2 keys, 1 of which is hinged. Replaceable lock
  • Easy, quick and direct fixing to worktop or wall
  • No mounting kit required

Feature:

  • Overall dimensions: L. 719 x D. 278 x H.1005 mm
  • Weight: 22.3kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart