Top unit, 2 solid doors, 2 shelves, black

Article no.: JLS3-MHSPPBS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product mobile workbench

    Identification numbers & Classifications

    Article number JLS3-MHSPPBS
    EAN / GTIN 3662424109409
    Manufacturer number JLS3-MHSPPBS

    Description

    Description:

    • 2 hinged doors attached to invisible pin hinges for 180 degree opening.
    • The doors are rated for 10. 000 opening/closing cycles
    • 2 epoxy painted shelves that are adjustable in height (100-mm increments) with a load capacity of 20kg
    • Key lock supplied with 2 keys, 1 of which is hinged
    • Easy, quick and direct attachment to the worktop or wall.
    • No mounting kit is required.

    Feature:

    • Overall dimensions: L. 719 x D. 278 x H. 1005mm
    • Weight: 27kg

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart