Top unit, 2 solid doors, 2 shelves, red

Article no.: JLS3-MHSPP
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification numbers & Classifications

Article number JLS3-MHSPP
EAN / GTIN 3662424109393
Manufacturer number JLS3-MHSPP

Description

Description:

  • 2 hinged doors attached to invisible pin hinges for 180 degree opening.
  • The doors are rated for 10. 000 opening/closing cycles
  • 2 epoxy painted shelves that are adjustable in height (100-mm increments) with a load capacity of 20kg
  • Key lock supplied with 2 keys, 1 of which is hinged
  • Easy, quick and direct attachment to the worktop or wall.
  • No mounting kit is required.

Feature:

  • Overall dimensions: L. 719 x D. 278 x H. 1005mm
  • Weight: 27kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart