Optional sliding shelf for JLS3-MBSPP(BS)

Article no.: JLS3-MBSPPSSH
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification numbers & Classifications

Article number JLS3-MBSPPSSH
EAN / GTIN 3662424110108
Manufacturer number JLS3-MBSPPSSH

Description

Description:

  • Extendable shelf for JLS3-MBSPP or JLS3-MBSPPBS

Feature:

  • Permissible load: 50g.
  • Internal dimensions: W. 556 x D. 625 x H. 10mm
  • Weight: 6kg

Supplied with:

  • The set consists of 1 drawer and 1 pair of glides.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart