Optional drawer for JLS3-MBSPP(BS), 70 mm

Article no.: JLS3-MBSPPDR70
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification numbers & Classifications

Article number JLS3-MBSPPDR70
EAN / GTIN 3662424110115
Manufacturer number JLS3-MBSPPDR70

Description

Description:

  • Self-closing drawer with 70mm height for JLS3-MBSPP or JLS3-MBSPPBS
  • It is possible to accommodate 3 foam modules in 1 drawer

Feature:

  • Support capacity: 75kg
  • Overall dimensions: L. 556 x D. 625 x H. 60mm
  • Weight: 6.3kg

Supplied with:

  • Set consists of 1 drawer and 1 pair of rails

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart