Single base unit, 6 drawers, 569 x 421 mm, black

Article no.: JLS3-MBS6TBS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification numbers & Classifications

Article number JLS3-MBS6TBS
EAN / GTIN 3662424109201
Manufacturer number JLS3-MBS6TBS

Description

Description:

  • Useful drawer dimensions: L. 569 x D. 421 x H. 60/130/270 mm
  • Central locking, with joint lock. Replaceable lock
  • Equipped with 4 pivoting latches for perfect finish
  • Overall dimensions: L. 722 x D. 701 x H. 840 mm (H. 1015 mm with raised plinth JLS3-BASEMBS)

Feature:

  • 4 drawers: height 60mm = 12 modules
  • 1 drawer: height 130mm = 3 modules
  • 1 drawer: height 270mm
  • Weight: 75.5kg

Supplied with:

  • Supplied with 6 dividers for drawers with a height of 60 mm and 2 dividers for drawers with a height of 130 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart