Double closed top chest, black

Article no.: JLS3-CHDPPBS
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification numbers & Classifications

Article number JLS3-CHDPPBS
EAN / GTIN 3662424109034
Manufacturer number JLS3-CHDPPBS
L-Number L60130 11048

Description

Description:

  • Metal lifting door with gas struts, tested for 10,000 opening/closing cycles
  • Central locking, joint key lock. Replaceable lock
  • Easy and quick mounting on a base cabinet thanks to the mounting kit JLS3-TUBESUP100

Feature:

  • Allowable load 50kg
  • Overall dimensions: L. 1454 x D. 278 x H. 505mm
  • Weight: 24.5kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart