Double top chest, solid door, red

Article no.: JLS3-CHDPP
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification numbers & Classifications

Article number JLS3-CHDPP
EAN / GTIN 3662424109027
Manufacturer number JLS3-CHDPP
L-Number L60130 11633

Description

Description:

  • Metal lifting door with gas struts, tested for 10,000 opening/closing cycles
  • Central locking, joint key lock. Replaceable lock
  • Easy and quick mounting on a base cabinet thanks to the mounting kit JLS3-TUBESUP100

Feature:

  • Allowable load 50kg
  • Overall dimensions: L. 1454 x D. 278 x H. 505mm
  • Weight: 24.5kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart