Metal raising base for single base unit, black

Article no.: JLS3-BASEMBS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification numbers & Classifications

Article number JLS3-BASEMBS
EAN / GTIN 3662424108983
Manufacturer number JLS3-BASEMBS

Description

Description:

  • A raised plinth can be added for heights from 880mm to1055mm (including 40mm worktop)
  • The front and rear skirting boards can be easily removed for cleaning underneath furniture or for moving furniture with a pallet truck
  • Epoxy coated sheet steel (thickness 12/10).
  • Must be assembled with the 4 pivoting supports provided

Feature:

  • Dimensions: L. 720 x D. 699 x H. 180mm
  • Weight: 9.3kg.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart