Cabinet 2 glazed doors, 3 shelves, l 1000 x d 506 x h 2060 mm, red

Article no.: JLS3-A1000PV
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification numbers & Classifications

Article number JLS3-A1000PV
EAN / GTIN 3662424108938
Manufacturer number JLS3-A1000PV

Description

Description:

  • 2 glass doors
  • Thanks to the transparent doors, you can quickly check the contents and cleanliness.
  • The doors are tested for 10,000 opening/closing cycles.
  • 3 epoxy-painted, height-adjustable shelves (in 100-mm increments) with a load capacity of 100 kg.
  • Key locking, 2 points top and bottom.
  • The front and rear skirting boards can be easily removed for cleaning under the furniture or for moving the furniture with a pallet truck.

Feature:

  • Overall dimensions: L. 1000 x D. 506 x H. 2060mm
  • Weight: 85kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart