Cabinet 2 solid doors, 3 shelves, l 1000 x d 506 x h 2060 mm, black

Article no.: JLS3-A1000PPBS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product mobile workbench

    Identification numbers & Classifications

    Article number JLS3-A1000PPBS
    EAN / GTIN 3662424108921
    Manufacturer number JLS3-A1000PPBS

    Description

    Description:

    • 2 full doors
    • An essential cabinet for the organised and effective storage of all tools and consumables.
    • The doors are tested for 10,000 opening/closing cycles.
    • 3 epoxy painted shelves, adjustable in height (100 mm increments) with a load capacity of 100 kg.
    • Key locking, 2 points top and bottom.
    • The front and rear skirting boards can be easily removed to clean under the furniture or to move the furniture with a pallet truck.

    Feature:

    • Overall dimensions: L. 1000 x D. 506 x H. 2060mm
    • Weight: 86kg

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart