Drawer 990 x 70 mm for JLS3-A1000 storage cabinet

Article no.: JLS3-A1000DR70
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification numbers & Classifications

Article number JLS3-A1000DR70
EAN / GTIN 3662424110047
Manufacturer number JLS3-A1000DR70

Description

Description:

  • Self-closing drawers H 70 mm; supplied with one pair of runners

Feature:

  • Load capacity: 40kg
  • Internal dimensions: W. 889 x D. 420 x H. 60mm
  • Weight: 6.2kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart