Workbench 2.2 m, 7 drawers, 569 x 421 mm, stainless top and shutter cabinet, low version

Article no.: JLS3-2MS7DSCL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product mobile workbench

    Identification numbers & Classifications

    Article number JLS3-2MS7DSCL
    EAN / GTIN 3662424108839
    Manufacturer number JLS3-2MS7DSCL

    Description

    Description:

    • Large work surface: 2182 x 750 mm
    • Static load capacity: 1 ton
    • Drawers equipped with ″Soft Close″ guides for automatic closing
    • Load capacity of 50 kg per drawer
    • Compatible with the FACOM modular system
    • Compatible with all elements: Perforated panels, cabinets, chests can easily complementyour workbench.
    • Easy and quick installation
    • Possibility to place 2 workbenches perfectly side by side.

    Feature:

    • Stainless steel plate
    • Low version
    • 7 drawers and top cabinet
    Direct purchase

    Sign in to your Account

    To shopping cart