Workbench 2.2 m, 13 drawers, 569 x 421 mm, stainless top, low version

Article no.: JLS3-2MS13DL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification numbers & Classifications

Article number JLS3-2MS13DL
EAN / GTIN 3662424108792
Manufacturer number JLS3-2MS13DL

Description

Description:

  • Large work surface: 2182 x 750 mm
  • Static load capacity: 1 ton
  • Drawers equipped with ″Soft Close″ guides for automatic closing
  • Load capacity of 50 kg per drawer
  • Compatible with the FACOM modular system
  • Compatible with all elements: Perforated panels, cabinets, chests can easily complementyour workbench.
  • Easy and quick installation
  • Possibility to place 2 workbenches perfectly side by side.

Feature:

  • Stainless steel top
  • Low version
  • 13 drawers
Direct purchase

Sign in to your Account

To shopping cart