3/8″ socket set, 18 pieces, DBOX, twist handle ratchet

Article no.: JL.DBOX1PB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number JL.DBOX1PB
    EAN / GTIN 3148519154467
    Manufacturer number JL.DBOX1PB
    L-Number L60130 11641

    Description

    Description:

    • Strength: fasteners and hinge axles made of metal
    • Stiff frame construction made of PCPBT polymer material: particularly shock-resistant and chemical-resistant
    • ″Soft″ areas made of cushioning thermoplastic elastomer: protection against shocks and scratches for the working environment
    • Time saving: quick recognition of socket dimensions when the box is open or The sockets are firmly fixed in their respective holders
    • The ″Detection BOX″ concept makes it possible to take stock even when the box is closed
    • The user can see directly at a glance whether tools are missing. Whether it is before leaving for a workstation or before leaving his place after work
    • This box thus fulfils the FOD (Foreign Object Damage) guidelines of the industry
    • Detecting missing tools = increased safety

    Feature:

    • H [mm]: 50
    • L [mm]: 280
    • D [mm]: 124
    • [kg]: 1,900

    Supplied with:

    • 3/8″ dustproof reversible ratchet JL.161
    • Extensions 125 u. 250 mm
    • J.240A universal cardan joint
    • 12-edge socket spanner OGV profile J.H 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart