Pear head ratchet 3/8″ Safety Lock System

Article no.: JL.171SLS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number JL.171SLS
    EAN / GTIN 3662424028038
    Manufacturer number JL.171SLS
    L-Number L60130 9288

    Description

    Description:

    • Equipped with FACOM®'s SLS system to prevent accidental dropping.
    • The special securing by means of a crimped steel cable with rotation option for more working comfort when working at heights.
    • The solution with a shackle is chosen by F ACOM for all particularly heavy and/or bulky tools.
    • Very long service life under all working conditions, maintenance-free, tight against industrial dusts
    • Mechanics with 72 teeth for 5° retraction angle
    • Safety lock for the socket spanner: no sockets remain in your machines
    • Switching by means of a change-over lever: easily, even with gloves, indicates the direction of rotation
    • The full-hand system makes it possible to press on the head of the reversing ratchet when tightening (loosening) without accidentally reversing the direction of rotation.
    • Ultra-compact head
    • Handle made of two-component elastomer: high abrasion resistance and resistance to the harshest solvents used in the workshop: SP95, SP98, diesel, acetone, brake fluid, Skydrol, jet oil, kerosene

    Feature:

    • d [mm]: 29
    • d1 [mm]: 24/27
    • H [mm]: 29
    • L [mm]: 210
    • L1 [mm]: 195
    • [g]: 240

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart