3/8″ pear-head ratchet

Article no.: JL.161
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Ratchet

    Identification numbers & Classifications

    Article number JL.161
    EAN / GTIN 3148519036640
    Manufacturer number JL.161
    L-Number L60130 6689

    Description

    Description:

    • Very long service life under all working conditions
    • Sealed against dust, industrial dirt as well as other workshop dusts or liquids
    • Mechanism with 72 teeth for a rotation angle of 5°
    • Switch lever with indication of the direction of rotation
    • The full-hand system makes it possible, to press on the head of the reversible ratchet when tightening (loosening) without accidentally reversing the direction of rotation
    • Ultra-compact head for use even in confined work areas
    • Hooking eye in the handle for working at height
    • Exceptional working comfort also due to the smooth transition between metal and plastic part

    Feature:

    • d [mm]: 29
    • d1 [mm]: 27
    • H [mm]: 29
    • L [mm]: 210
    • L1 [mm]: 195
    • [g]: 200

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart