Infrared Thermometer SAUTER JIT 100

Article no.: JIT 100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Temperature measuring device

Identification & Classification

Article number JIT 100
EAN / GTIN 4045761367746
Manufacturer number JIT 100
L-Number L40250 3445
Manufacturer Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

Infrared thermometer for industry, environmental engineering and maintenance work
Determines the temperature of surfaces precisely; Light EBTN colour display for optimum readability under the most varied environmental conditions; MAX/MIN/AVG/DIF value memory to store the highest, lowest and average measured temperatures in a defined period of time as well as the difference between the highest and lowest value; Limit-alarm function with memory for five temperatures or emission values respectively, which trigger an audible and visual signal (three-colour LED) when the value goes below or above these values; Main application areas: Temperature measurement in industry (e.g. metal processing, machine construction), environmental engineering, agriculture, laboratory and maintenance work (e.g. wind turbines); Laser (Class 2 < 1 mW) to mark the measurement point; Locked measurement for processes where the temperature needs to be monitored, i.e. the measured values are locked and protected from external influences; With mounting hole for column mount;

Downloads & documents

Services & product advisors

Direct purchase
Your contact person
To shopping cart