7 drawers JET rollercabinet with mechanics set 203 tools metric

Article no.: JET7.M140A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number JET7.M140A
EAN / GTIN 3148517274884
Manufacturer number JET7.M140A
L-Number L60130 2248

Description

Description:

  • JET7.M140A: Assortment supplied with workshop trolley with 7 drawers JET.7GM3.

Supplied with:

  • 113A.10C Combination spanner, chrome plated 10'
  • 134A.18 Power pipe spanner, 18'
  • 167A.13 Circlip pliers for retaining rings with external tension, 10-25, 45° jaws
  • 185.34L Extra long pliers, 340 mm
  • 167A.18 Circlip pliers for retaining rings with external tension, 18-60, 45° jaws
  • 167A.23 Circlip pliers for retaining rings with external clamping, 32-100, 45° jaws
  • 169A.13 Circlip pliers for retaining rings with internal clamping, 12-25, 45° jaws
  • 169A.18 Circlip pliers for retaining rings with internal clamping, 18-60, 45° jaws
  • 169A.23 Circlip pliers with internal clamping, 31-100, 45° jaws
  • 181A.25CPE Adjustable pliers, 250 mm
  • 234 Scriber
  • 185A.20CPE Half-round nose pliers, with cover, 20 cm
  • 187A.18CPE Universal pliers, with cover, 18 cm
  • 188A.16 CPE Flat nose pliers, with cover, 16 cm
  • 192A.16CPE Diagonal side cutters, with cover, 16 cm
  • 265.G18 Cross chisel with handle, length 180 mm
  • 200C.26 Locksmith's hammer with composite handle, 26 mm
  • 200C.32 Locksmith's hammer with composite handle, 32 mm
  • 208A.32 CBA Plastic hammer, steel insert, 32 mm
  • 235.J1 3-piece set of scrapers, stainless, with steel cap
  • 247.G2 Piercer with handle - dia. 2 mm
  • 247.G4 Piercer with handle - dia. 4 mm
  • 249.G2 Pin punch with handle, 2 mm
  • 82H. JP9A Set of 9 hexagonal pin wrenches
  • 249.G4 Pin punch with handle, 4 mm
  • 980 All-purpose cutter, straight edge
  • 256.4 Precision centre punch, diam. 4 mm
  • 263.18 Profile flat chisel, 180 mm
  • 270A. MA Wire brush with steel handle
  • 39.JE10T Set of 10 short open-ended ring spanners in mm
  • ATP8X125 Protwist® Phillips® screwdriver, 8x125
  • 44.JE12 Set of 12 open-ended ring spanners in mm
  • 440.26 OGV® open-ended ring spanner, 26 mm
  • 440. 27 OGV® combination spanner, 27 mm
  • 440.28 OGV® combination spanner, 28 mm
  • 440.JE18 Set of 18 combination spanners in mm
  • 440.29 OGV® combination spanner, 29 mm
  • 440.30 OGV® combination spanner, 30 mm
  • 495A.22 EL Rabitz pliers, 22 cm
  • 440.32 OGV® combination spanner, 32 mm
  • 501A Adjustable grip pliers with long jaws
  • 501AMP Grip pliers, 1 working position
  • 603F Aluminium metal saw
  • 668A.8 10 Bimetal hand saw blades, 8 teeth/cm
  • 779.PBT pen torch
  • 804 Feeler gauge
  • 841 Wire cutter with short cutting edges
  • 834B.RTI Telescopic mirror with led, 55 mm
  • 840.F Pocket knife with fuse
  • JET.7 GM3
  • AT3.5X100TVE Protwist® screwdriver, 1000 V, for slotted screws, Slim, 3.5x100
  • AT3. 5X75 Protwist® screwdriver, for slotted screws, 3.5x75
  • AT4X100 Protwist® screwdriver, for slotted screws, 4X100
  • AT4X100TVE Protwist® screwdriver, 1000 V, for slotted screws, Slim, 4x100
  • AT5.5X100 Protwist® screwdriver, for slotted screws, 5.5x100
  • AT6. 5X150TVE Protwist® screwdriver, 1000 V, for slotted screws, Slim, 6.5x150
  • ATD0X75 Protwist® screwdriver, PZ, 0x75
  • ATD1X100 Protwist® screwdriver, PZ, 1x100
  • ATD2X125 Protwist® screwdriver, PZ, 2x125
  • ATF6. 5X150 Protwist® screwdriver, for slotted screws, 6.5x150
  • ATF8X200 Protwist® screwdriver, for slotted screws, 8x200
  • ATP0X75 Protwist® Phillips® screwdriver, 0x75
  • ATP1X100 Protwist® Phillips® screwdriver, 1X100
  • ATP1x100TVE Protwist® screwdriver, 1000 V, Phillips®, Slim 1x100
  • DELA. 1051 . 300 Stainless steel tape measure, double-sided
  • ATP2X125 Protwist® Phillips® screwdriver, 2X125
  • ATP2x125TVE Protwist® screwdriver, 1000 V, Phillips®, Slim 2x125
  • ATWDH3X150 Protwist® screwdriver, PZ, 3x150
  • ATWH10X175 Protwist® slotted screwdriver, 10x175
  • ATWPH3X150 Protwist® screwdriver, PH, 3x150
  • AV. HT1C Protwist® screwdriver, voltage tester
  • R2NANO assortment with sockets 1/4″, hex
  • p.161-5 P12 Assortment with 1/2″ sockets, 12-edge + p.161B
  • STG 5 files with wooden handle
  • Y.RIV1 Assortment aluminium blind rivets

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart