Mobile bench 7 drawers, l 569 x h 421 mm, 3 modules per drawer, 0,46m² top

Article no.: JET.T7NM3A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification numbers & Classifications

Article number JET.T7NM3A
EAN / GTIN 3662424106996
Manufacturer number JET.T7NM3A

Description

Description:

  • 7 drawers = 18 modules (60 and 130 mm drawers)
  • 5 drawers (height 60 mm = 15 modules)
  • 1 drawer (height 130 mm = 3 modules)
  • 1 drawer (height 200 mm)
  • Innovation: The aluminium rails of the worktop serve as an integrated storage system for accessories
  • Soft shock absorbers made of thermoplastic elastomer with shock-absorbing effect
  • Lifting handles made of anodised aluminium with safety hooks prevent opening during transport

Feature:

  • Load capacity per drawer: 20/25/35 kg
  • Ball-bearing rails
  • Total extension with ″self-closing″ return spring
  • 100% opening drawers
  • Total payload in drawers: 155 kg
  • Total capacity: 155 litres
  • Usable dimensions of drawers (L x W. x H): 569 x 421 x 60/130/200 mm
  • Separate closed compartment for long tools
  • Door with key lock
  • Compartment dimensions: 378 x 450 x 750 mm (passage width with door open 286 mm)
  • With removable shelf 376x382, adjustable in steps of 70 mm with front/rear edge
  • Extra large work surface: L65 usable size 987 x 461 mm (0,46m²)
  • High resistance: a 2 mm thick aluminium panel covers a 15 mm thick wooden panel - the end caps are made of impact-resistant polypropylene.
  • The worktop can accommodate a vice
  • Resistant to impacts and hydrocarbons (static load of 1100 kg)
  • Integrated bi-material handles with soft coating on each side of the workbench: one for moving or lifting

Supplied with:

  • Plastic tray
  • 2 dividers (JET2.15) for 60 mm drawers
  • 2 dividers (JET2.16) for 130 mm drawers
  • 2 keys, one foldable

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart