Top chest, 4 drawers, l 948 x h 421 mm, 5 modules per drawer

Article no.: JET.C4M5A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Tool transport system

    Identification numbers & Classifications

    Article number JET.C4M5A
    EAN / GTIN 3662424106927
    Manufacturer number JET.C4M5A
    L-Number L60130 11009

    Description

    Description:

    • 25% larger working surface (vs. old range) for optimal use
    • Innovative slot system for easy attachment of a large number of accessories
    • Double handles
    • Long life due to high quality materials - resistant to most common workshop chemicals
    • Reinforced protection thanks to material made of thermoplastic elastomer with shock-absorbing effect protect tool and trolley
    • High quality anodised aluminium handles with exclusive design for ideal comfort and grip
    • Soft closing system: with ball-bearing rails, fully extendable with ″soft close″ for smooth closing of the drawers
    • Central locking with robust mechanism made of steel and unbreakable folding key
    • Holes for a total of 8 screwdrivers or.
    • Compatible with all Facom modules

    Feature:

    • 4 drawers = 20 modules
    • 3 drawers, height 60 mm = 15 modules
    • 1 drawer, height 130 mm = 5 modules
    • Split payload and capacity per drawer of versions M4:
    • Drawer 60 mm: 25 kg - 20 litres
    • Drawer 130 mm: 30 kg - 40 litres
    • Total payload in drawers: 105 kg
    • Capacity: 100 litres
    • Total payload on worktop in static position: 600 kg
    • Drawer useful dimensions (L x W x H): 948 x 421 x 60/130 mm
    • Colour: red 3020
    • [kg]: 45
    Direct purchase

    Sign in to your Account

    To shopping cart