Roller cabinet, 7 drawers, l 948 x h 421 mm, 5 modules per drawer, 0,46 m² top

Article no.: JET.7NM5A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Roller cabinet

Identification numbers & Classifications

Article number JET.7NM5A
EAN / GTIN 3662424106811
Manufacturer number JET.7NM5A
L-Number L60130 10519

Description

Description:

  • 25% larger work surface (vs. old range) for optimal use
  • Innovative slot system for easy attachment of a large number of accessories
  • Double handles for best manoeuvrability
  • Long life due to high quality materials - resistant to most common workshop chemicals
  • Reinforced protection thanks to thermoplastic elastomer material with shock absorbing effect protect tools and trolley
  • High quality anodised aluminium handles with exclusive design for ideal comfort and grip
  • Soft closing system: With ball bearing rails, fully extendable with ″soft close″ for smooth closing of drawers
  • Swivel rubber wheels: 4 wheels á Ø125 mm, 2 swivelling with brake and 2 fixed
  • Trolley is supplied with wheels fitted - chip-repellent and resistant to the most common hydrocarbons
  • Central locking with robust mechanism made of steel and unbreakable folding key
  • Punched holes for a total of 8 screwdrivers or.
  • Compatible with all Facom modules

Feature:

  • 7 drawers = 30 modules
  • 5 drawers, height 60 mm = 25 modules
  • 1 drawer, height 130 mm = 5 modules
  • 1 drawer, height 200 mm
  • The 200 mm drawer can also accommodate modules
  • Supplied with 6 dividers for 60 mm drawers and 2 dividers for 130 mm drawers
  • Total static payload: 1000 kg
  • Total payload per drawer: 20-35 kg
  • Capacity per drawer: 15-65 litres
  • Usable drawer dimensions (L x W x H): 948 x 421 x 60/130/200 mm
  • Colour: Black 9005
  • [kg]: 106

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart