Digital Coating Thickness Gauge SAUTER JCT 100

Article no.: JCT 100
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Thickness measuring tool

Identification & Classification

Article number JCT 100
Copy
EAN / GTIN 4045761367760
Copy
Manufacturer number JCT 100
Copy
L-Number L40250 3576
Copy
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

New-generation measuring coating thickness gauge
Accurately determines the thickness of coats of paint or varnish on iron or non-iron base material; Combination of magnetic and eddy current measuring methods enables particularly high levels of precision and flexibility. The base material is detected automatically; Stable, reliable performance as well as non-destructive measuring; Measuring range up to 2000 µm; Low-wear sensor thanks to state-of-the-art technologies; Single and two-point calibration; Single and repeated measurements for pass/fail assessment. The three-colour LED display shows the current value attribute (green: qualified, red: below the limit value, yellow: above the limit value); The display rotates automatically and makes it easier for the user to read the measured values from many different angles, or alternatively it can be locked in place manually; Selection of functions with automotive mode, voice transmission, Bluetooth App and LED torch; Bluetooth App included for communication and applications; Main application areas: Coating thickness measurement on metals in industry and research, for example in the automobile industry, metal processing, painting and inspection; Delivery in a practical box;

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart