Colour spectrometer SAUTER JCS 200

Article no.: JCS 200
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Illumination intensity measuring device

Identification numbers & Classifications

Article number JCS 200
EAN / GTIN 4045761367784
Manufacturer number JCS 200

Description

Description:

Versatile colour spectrometer for professional use
Precise colour spectrometer for determining wavelengths and colour spectra; Identifies a range of chroma parameters; You can select the standard observation angle as 2 or 10 degrees, several light source modes, several colour spaces; Geometric optical D/8 structure, i.e. the angle at which the light is reflected from the sample is recorded is 8 degrees. This structure is suitable for highly diverse materials and surfaces; Measurement process: the dual optical trail system simultaneously records the SCI and the SCE spectrum of a sample. This combination enables precise, comprehensive characterisation of the colour, both taking the gloss into account and not taking the gloss into account; With LED light source to support fluorescence measurements; The integrated white panel for reference is protected against contamination and guarantees the measuring accuracy; Portable design, robust construction; Wobble-free, dustproof and shockproof; Full spectrum with long service life and low power consumption; Developed for quality control of colours, in the textile, printing, ceramic, food processing and cosmetics industries, for example; Ideal for use in the laboratory and industry:- USB data interface, as standard- Rapid, accurate measurement of the SCI and SCE spectrum, simultaneously within a second- Colour display with simple touch operation; Offers the most varied calibration algorithms; Supports several national and international standards and parameters, including spectral reflectance, WI (ASTM E313, CIE/ISO, AATCC and Hunter), YI (ASTM 01925, ASTM 313), colour spectrum index of Mt, touch colour fastness, colour authenticity, thickness, coverage rate, 555 colour classification as well as Munsell (C2);

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart