Colour spectrometer SAUTER JCS 100

Article no.: JCS 100
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Illumination intensity measuring device

Identification & Classification

Article number JCS 100
Copy
EAN / GTIN 4045761367777
Copy
Manufacturer number JCS 100
Copy
L-Number L40250 3577
Copy
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

Versatile colour spectrometer for professional use
Precise colour spectrometer for determining wavelengths and colour spectra; Identifies a range of chroma parameters; You can select the standard observation angle as 2 or 10 degrees, several light source modes, several colour spaces; Geometric optical D/8 structure, i.e. the angle at which the light is reflected from the sample is recorded is 8 degrees. This structure is suitable for highly diverse materials and surfaces; Measurement process: the dual optical trail system simultaneously records the SCI and the SCE spectrum of a sample. This combination enables precise, comprehensive characterisation of the colour, both taking the gloss into account and not taking the gloss into account; With LED light source to support fluorescence measurements; The integrated white panel for reference is protected against contamination and guarantees the measuring accuracy; Portable design, robust construction; Wobble-free, dustproof and shockproof; Full spectrum with long service life and low power consumption; Developed for quality control of colours, in the textile, printing, ceramic, food processing and cosmetics industries, for example; Ideal for use in the laboratory and industry:- USB data interface, as standard- Rapid, accurate measurement of the SCI and SCE spectrum, simultaneously within a second- Colour display with simple touch operation; Offers the most varied calibration algorithms; Supports several national and international standards and parameters, including spectral reflectance, WI (ASTM E313, CIE/ISO, AATCC and Hunter), YI (ASTM 01925, ASTM 313), colour spectrum index of Mt, touch colour fastness, colour authenticity, thickness, coverage rate, 555 colour classification as well as Munsell (C2);

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart