3/8″ long socket 6-points, 9 mm

Article no.: J.9HLA
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number J.9HLA
EAN / GTIN 3148510273730
Manufacturer number J.9HLA
L-Number L60130 7896

Description

Description:

  • OGV® profile: more power and safety, gentle on nuts
  • Long sockets for hard-to-reach, low-lying places or long threads
  • bright chrome-plated

Feature:

  • A [mm]: 9
  • d [mm]: 17.3
  • d1 [mm]: 13.0
  • L [mm]: 55
  • L1 [mm]: 7.5
  • 6-edge [mm]: 6
  • [g]: 47

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart