Pre set Torque Wrench, attachment 20 X 7mm, range 10-50Nm

Article no.: J.446-50
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number J.446-50
    EAN / GTIN 3148510290836
    Manufacturer number J.446-50
    L-Number L60130 1866

    Description

    Description:

    • Accuracy: ± 8 %
    • Proven resistance: 50,000 cycles
    • Torque setting on a torque tester, see torque tester programme
    • The torque spanners are supplied with a calibration certificate according to ISO 6789.
    • Supplied in a protective plastic tube

    Feature:

    • L [mm]: 279
    • Connection: 20 x 7
    • Power [N.m]: 10 - 50
    • Square [″]: 3/8
    • [g]: 490

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart