Click Torque Wrench, drive 3/8, range 20-100Nm

Article no.: J.306A100
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number J.306A100
    EAN / GTIN 3148517164048
    Manufacturer number J.306A100
    L-Number L60130 1761

    Description

    Description:

    • Accuracy ex works: ± 2 %
    • Torque spanners with one direction of rotation, which can be used for loosening by reversing the inserts
    • Numbered, supplied with calibration certificate ISO 6789
    • Supplied in plastic case with ratchet and twist handle

    Feature:

    • L [mm]: 437
    • Connection: 9 x 12
    • Box: BP.D2
    • Power [N.m]: 20 - 100
    • Key: S.306-100D
    • Ratchets: J.372
    • Measuring division [N.m]: 1.00
    • Handle: S.305P
    • [kg]: 1.050

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart