Click wrenches without accessories 10-50Nm Safety Lock System

Article no.: J.306-50DSLS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Puller

Identification numbers & Classifications

Article number J.306-50DSLS
EAN / GTIN 3662424029233
Manufacturer number J.306-50DSLS
L-Number L60130 7998

Description

Description:

  • Equipped with FACOM®'s SLS system to prevent accidental dropping
  • Special securing by means of crimped steel cable with rotation option for more working comfort when working at heights
  • Precision with full safety
  • Adjustment system with locking ring
  • The spanner complies with ISO EN 6789 standard for torque tools
  • Accuracy ± 4 % in at least 5. 000 cycles
  • Automatic release and retightening
  • The spanner can be recalibrated: normal procedure for torque wrenches
  • Torque spanner with one direction of rotation
  • Supply of spanner with test report
  • Length: 380 mm

Feature:

  • L [mm]: 357
  • Connection: 9 x 12
  • Box: BP.D2
  • Power [N.m]: 10 - 50
  • Measuring pitch [N.m]: 1.00
  • [kg]: 0.970

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart