1,000 V insulated 12 point 3/8″ drive deep socket 18 mm

Article no.: J.18LAVSE
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification & Classification

Article number J.18LAVSE
EAN / GTIN 3148510275987
Manufacturer number J.18LAVSE
L-Number L60130 9225
Manufacturer Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Insulation with safety colour code

Feature:

  • A [mm]: 18
  • d [mm]: 18
  • d1 [mm]: 28
  • L [mm]: 76
  • [g]: 157

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart