3/8″ performance round head ratchet

Article no.: J.161BPB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number J.161BPB
EAN / GTIN 3662424073298
Manufacturer number J.161BPB

Description

Description:

  • 2x longer service life
  • Patented technology
  • Dust-tight
  • Head width reduced to less than 39mm
  • Very light
  • Very long service life in all working conditions
  • 72 teeth for a rotation angle of 5°
  • Reversal of the direction of rotation by turning the handle
  • Bi-material handle: highly resistant to abrasion and aggressive solvents

Feature:

  • 275 x 30 x 20 mm
  • Weight: 0.20kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart