3/8″ long socket 12-points, 1/4″

Article no.: J.1/4LA
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket spanner

    Identification numbers & Classifications

    Article number J.1/4LA
    EAN / GTIN 3148510282466
    Manufacturer number J.1/4LA

    Description

    Description:

    • OGV® profile: more power and safety, gentle on nuts
    • Long sockets for hard-to-reach, low-lying places or long threads
    • bright chrome-plated

    Feature:

    • A [″]: 1/4
    • d [mm]: 17.5
    • d1 [mm]: 10.6
    • L [mm]: 44.7
    • L1 [mm]: 4.0
    • 12-edge [mm]: 12
    • [g]: 36

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart