Industrial balance IXS 6K-4, Weighing range 6 kg, Readout 0,2 g

Article no.: IXS 6K-4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number IXS 6K-4
EAN / GTIN 4045761206298
Manufacturer number IXS 6K-4

Description

Description:

  • Tough industry standard suitable for use in harsh industrial applications
  • Platform: weighing plate stainless steel, painted steel base, silicone-coated aluminium load cell, protection against dust and water splashes IP65, Substruction in wing design, extremely resistant to bending
  • Superior display size: digit height 55 mm, bright backlight for easy reading of weighing results, even in poor lighting conditions
  • Display device: Stainless steel, protection against dust and water splashes IP68, integrated power supply
  • ESD drain to protect against electrostatic discharge e.g. for electrostatically-charged weighing objects or people who work with the scale
  • Thanks to interfaces such as RS-232, RS-485 and Bluetooth (optional) the scale can easily be connected to existing networks and facilitates the data exchange between the scale and printer

Feature:

  • Large backlit LCD display, digit height 55 mm
  • Weighing plate dimensions, stainless steel W×D×H 300×240×86 mm
  • Dimensions of display device W×D×H 232×150×80 mm
  • Cable length of display device approx. 3 m
  • Permissible ambient temperature -10 °C / 40 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart