IoT-Line Platform Scale With Stainless Steel Display Device KERN IXC 10K-3LM

Article no.: IXC 10K-3LM
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number IXC 10K-3LM
EAN / GTIN 4045761358829
Manufacturer number IXC 10K-3LM

Description

Description:

Convenience for industry: Stainless steel platform scales with up to four interfaces and intuitive operation, also with optional verification
Tough industry standard suitable for use in harsh industrial applications; Standardised, convenient KERN concept of operation, consistency across products in terms of design, menu structure, button functions, interface connection and interface protocol; Industry 4.0: The exchange of data and control commands is optional using up to four interfaces to suit individual requirements: two wired connections (RS-232, Ethernet, USB or analogue module) and two wireless connections (WiFi, Bluetooth); Each interface can be set up separately, e.g.:- Interface 1 (WiFi): Continuous sending to a PC for documentation of a process- Interface 2 (RS-232): Print stable weight- Interface 3 (analogue module): Controlling a device when the target weight is reached- Interface 4 (Bluetooth): Continuous sending to a tablet to monitor a process; Available as an option with alibi memory for paperless archiving of weighing results. This also means the results of weighings with mandatory verification can be electronically evaluated and processed further; Data query and remote control of the balance using a computer or CRM/ERP systems using the KERN Communication Protocol; Platform: weighing plate of stainless steel, painted steel base, silicone-coated aluminium load cell with protection against dust and water splashes IP65*; **Display device: stainless steel, protection against dust and water splashesIP68. Superior display size: digit height 48 mm, bright backlight for easy reading of weighing results, even in poor lighting conditions, integrated power supply;
Note: only two wired connections (RS-232, Ethernet, USB or analogue module) and two wireless connections (WiFi, Bluetooth) can be used at the same time

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart