Industrial balance IFS 30K0.2DL, Weighing range 12000 g; 30000 g, Readout 0,2 g; 0,5 g

Article no.: IFS 30K0.2DL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Counting balance

Identification numbers & Classifications

Article number IFS 30K0.2DL
EAN / GTIN 4045761111912
Manufacturer number IFS 30K0.2DL

Description

Description:

  • Tough industry standard suitable for use in harsh industrial applications
  • Ergonomic display device with large keypad and high-contrast LCD display for easy entry and reading of, e.g., tare weights, reference weights, limit values etc
  • Three displays for weight display, reference weight, total pieces
  • 100 item memories for master data such as reference weight, reference quantity, container weight (PRE-TARE) etc
  • Precise counting: The manual reference weight optimisation gradually improves the average value of the piece weight
  • Totalising of pieces when counting
  • Printout with date and time
  • Protective working cover included with delivery

Feature:

  • Large backlit LCD displays, digit height 16,5 mm
  • Dimensions weighing surface, stainless steel, 400×300×120 mm
  • Dimensions of display device W×D×H 260×150×65 mm
  • Cable length of display device approx. 3 m
  • Permissible ambient temperature 0 °C / 40 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart