Industrial balance IFS 300K-3, Weighing range 150000 g; 300000 g, Readout 2 g; 5 g

Article no.: IFS 300K-3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Counting balance

Identification numbers & Classifications

Article number IFS 300K-3
EAN / GTIN 4045761144859
Manufacturer number IFS 300K-3

Description

Description:

  • Tough industry standard suitable for use in harsh industrial applications
  • Ergonomic display device with large keypad and high-contrast LCD display for easy entry and reading of, e.g., tare weights, reference weights, limit values etc
  • Three displays for weight display, reference weight, total pieces
  • 100 item memories for master data such as reference weight, reference quantity, container weight (PRE-TARE) etc
  • Precise counting: The manual reference weight optimisation gradually improves the average value of the piece weight
  • Totalising of pieces when counting
  • Printout with date and time
  • Protective working cover included with delivery

Feature:

  • Large backlit LCD displays, digit height 16,5 mm
  • Dimensions weighing surface, stainless steel, 650×500×140 mm
  • Dimensions of display device W×D×H 260×150×65 mm
  • Cable length of display device approx. 3 m
  • Permissible ambient temperature 0 °C / 40 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart