Industrial balance IFB 60K10DLM, Weighing range 30 kg; 60 kg, Readout 10 g; 20 g

Article no.: IFB 60K10DLM
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number IFB 60K10DLM
EAN / GTIN 4045761244146
Manufacturer number IFB 60K10DLM
L-Number L40250 36

Description

Description:

  • Tough industry standard suitable for use in harsh industrial applications
  • Platform: weighing plate stainless steel, painted steel base, silicone-coated aluminium load cell, protection against dust and water splashes IP65
  • Benchtop stand incl. wall mount for display device as standard
  • Protective working cover included with delivery

Feature:

  • Large backlit LCD display, digit height 52 mm
  • Weighing plate dimensions, stainless steel W×D×H 500×400×130 mm
  • Dimensions of display device W×D×H 250×160×58 mm
  • Cable length of display device approx. 3 m
  • Permissible ambient temperature -10 °C / 40 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart