Industrial balance IFB 10K-4L, Weighing range 15 kg, Readout 0,5 g

Article no.: IFB 10K-4L
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number IFB 10K-4L
EAN / GTIN 4045761243989
Manufacturer number IFB 10K-4L

Description

Description:

  • Tough industry standard suitable for use in harsh industrial applications
  • Platform: weighing plate stainless steel, painted steel base, silicone-coated aluminium load cell, protection against dust and water splashes IP65
  • Benchtop stand incl. wall mount for display device as standard
  • Protective working cover included with delivery

Feature:

  • Large backlit LCD display, digit height 52 mm
  • Weighing plate dimensions, stainless steel W×D×H 400×300×128 mm
  • Dimensions of display device W×D×H 250×160×58 mm
  • Cable length of display device approx. 3 m
  • Permissible ambient temperature -10 °C / 40 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart