Hardness comparison plate HO-A12

Article no.: HO-A12
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hardness block

Identification numbers & Classifications

Article number HO-A12
EAN / GTIN 4045761199231
Manufacturer number HO-A12
L-Number L40250 3129

Description

Description:

  • A key feature of the plates is the low-granular, homogenous finish of the steel, ø 90 mm, including calibration certificate
  • Suitable for Hardness testing device 58–63 HRC: HO-A12
  • Material: stainless steel

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart