Test bench HO-A08

Article no.: HO-A08
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Test stand

    Identification numbers & Classifications

    Article number HO-A08
    EAN / GTIN 4045761199194
    Manufacturer number HO-A08
    L-Number L40250 2854

    Description

    Description:

    Test stand for repeatable movements during testing. In this way you can avoid errors which could occur with manual handling of the sensor. This ensures even more stable measurements and more precise measuring results. Smooth-running mechanical system, stroke length 34 mm, maximum height of the test object within the test bench 240 mm, swivel probe device for measurements outside the base plate, very robust construction, net weight approx. 9 kg

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart