UCI Hardness Tester HO 1K, hardness scale HV 1 10 N, Probe length 18 mm

Article no.: HO 1K
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hardness tester

Identification & Classification

Article number HO 1K
Copy
EAN / GTIN 4045761184138
Copy
Manufacturer number HO 1K
Copy
L-Number L40250 1753
Copy
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Application: This ultrasound hardness testing device is ideally suited for mobile hardness testing, where the main emphasis is on obtaining rapid and precise results
  • Standards: The device meets following technical standards: DIN 50159-1
  • Mini statistics function: Display of the measuring result, the number of measurements, the maximum and minimum value as well as the average value and the standard deviation
  • Advantages compared with Leeb: The high requirements for the weight of the test object are no longer required, in most cases
  • Principle: The SAUTER HO measures by using a vibrating rod which vibrates at ultrasonic frequency and is pressed onto the sample at a defined test force. At the lower end there is a Vickers indenter. Its resonant frequency increases as soon as an indentation is created when it comes into contact with the sample. Through appropriate adjustment of the device, the resulting change in resonant frequency is matched with the corresponding Vickers hardness
  • Examples: The HO ultrasound hardness testing system is primarily used for measuring small forgings, castings, welding points, punched parts, casting tools, ball bearings and the flanks of gear wheels as well as for measuring the influence of warmth or heat
  • Measurement data memory saves up to 1000 measurement groups each with 20 individual values
  • Advantages compared with Vickers: Demanding optical measuring is not required. You can therefore carry out measurements directly on-site, for example, on a permanently installed workpiece
  • Calibration: The device can be set to both standard hardness test blocks and also to up to 20 reference calibration values. When doing this it is possible to measure different materials quickly, without having to re-adjust the device to the individual materials
  • Advantages compared with Rockwell and Brinell: Means that the testing is almost nondestructive, small penetrations means that the testing is less destructive
  • ASTM-A1038-2005
  • JB/T9377-2013
  • Scope of delivery: Standard block for calibration (approx. 61 HRC), USB cable, Display unit, UCI sensor unit, transport case, software to transfer the saved data to the PC, accessories

Feature:

  • ± 3 % HB
  • HV: 80–1599
  • ± 1,5 HR
  • HRA: 61-85,6
  • Minimum weight of the test object: 300 g for direct measurement with the sensor (included)
  • Internal rechargeable battery pack, operating time up to 12 h without backlight, charging time approx. 8 h
  • HRB: 41–100
  • Measuring time: adjustable from 1-5 sec
  • Measuring ranges: HRC: 20,3–68
  • Display units: HRC, HV, HBS, HBW, HK, HRA, HRD, HR15N, HR30N, HR45N, HS, HRF, HR15T, HR30T, HR45T, HRB
  • Tensile strength: 255–2180 N/mm2
  • Measurement precision: ± 3 % HV
  • HB: 76–618

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart