Wood Klemmy HKL 400/110

Article no.: HKL40
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamp

Identification numbers & Classifications

Article number HKL40
EAN / GTIN 4008158026855
Manufacturer number HKL40
L-Number L80030 84

Description

Description:

  • Upper and lower arms and lever made from high‐quality hardwood
  • Cork pads for gentle clamping

Feature:

  • Overhead: 110 mm
  • Material / surface:
    • Wood upper and lower part
    • Galvanized steel rail
    • Protective caps made of cork
  • Rail: 20x5 mm
  • Wingspan: 400 mm

Application:

  • Interior fittings
  • DIY
  • Furniture and joinery works
  • Kitchen construction and shop fitting
  • Rapid, gentle clamping

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Clean the rails with solvent
    • Always keep the rail free of grease, oil or dried glue, waxes and silicone-based release agents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart