Leeb Impact Hardness Tester HK-D, measuring range 960-170, readout 1, sensor D

Article no.: HK-D
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Leeb hardness testing machine

Identification numbers & Classifications

Article number HK-D
EAN / GTIN 4045761139473
Manufacturer number HK-D
L-Number L40250 2256

Description

Description:

  • Measures all metal samples ((> 3 kg, thickness (> 8 mm)
  • Matrix display: Backlit multi-function display for all relevant functions at a glance
  • Mobility: In comparison with stationary table-top devices and testing devices with an internal sensor, using the SAUTER HK-D. offers the highest level of mobility and flexibility
  • Robust metal housing
  • Measurement value display: Rockwell (Type A, B, C), Vickers (HV), Shore (HS), Leeb (HL), Brinell (HB)
  • Measuring with tolerance range (limit-setting function): Upper and lower limiting can be programmed individually. The process is supported by an audible and visual signal
  • External impact sensor standard (Type D)
  • Automatic unit conversion: The measuring result is automatically converted into all specified hardness units
  • Internal memory for up to 600 data groups, with up to 32 values per group forming the average value of the group
  • All measurement directions possible (360°) thanks to an automatic compensation function
  • Delivered in a robust carrying case
  • Mini statistics function: displays the measured result, the average value, the impact direction, date and time

Feature:

  • Overall dimensions W×D×H 132×82×31 mm
  • Minimum sample radius (concave/convex): 50 mm (with support ring: 10 mm)
  • Thinnest measurable material thickness: 3 mm
  • Net weight 0,45 kg
  • Permissible ambient temperature -10 °C / 40 °C
  • The lowest weight of the test item on solid support unit: 3 kg
  • Optional battery operation, 2×1.5 V AA not included in scope of delivery, operating time up to 200 h
  • Precision: ± 1% at 800 HLD

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart