Crane balance HFM 10T1, Weighing range 10000 kg, Readout 1000 g

Article no.: HFM 10T1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Suspended scales / crane scales

    Identification numbers & Classifications

    Article number HFM 10T1
    EAN / GTIN 4045761111684
    Manufacturer number HFM 10T1
    L-Number L40250 1466

    Description

    Description:

    • With the TÜV certification mark, the scales meet the requirements of the standard EN 13155 (Non-fixed load lifting attachments/Breakage resistance) and EN 61010-1 (Electrical safety)
    • Professional device for robust applications in production, quality control, logistics etc. Because of its stable construction and robust design, it is ideal for continuous use in industrial environment
    • High mobility: thanks to rechargeable battery operation, compact, lightweight construction, it is suitable for the use in several locations (production, warehouse, dispatch department etc.)
    • Adaptation to unstable environmental conditions by changing the readability
    • Hold function: When the weighing value remains unchanged the weight indicated on the display is automatically “frozen” until the Hold key is pressed
    • Tare: Resets the display to „0“ when there is a load on the scale. Now removed or added loads are directly displayed
    • Hook with safety catch, revolving
    • Radio remote control standard. Range up to 20 m. All functions can be selected (excl. ON/OFF). W×D×H 48×10×95 mm. Batteries included, 2×1.5 V AAA

    Feature:

    • Superior display size: digit height 30 mm, bright backlight for easy reading of weighing results, even in poor lighting conditions
    • Internal rechargeable battery pack, as standard, operating time up to 50 h without back light, charging time approx. 14 h
    • Precision: 0,2% of [Max]
    • Permissible ambient temperature 0 °C / 40 °C

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart