Crane balance HFD 1T-4IP, Weighing range 300 kg; 600 kg; 1500 kg, Readout 100 g; 200 g; 500 g

Article no.: HFD 1T-4IP
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Suspended scales / crane scales

Identification numbers & Classifications

Article number HFD 1T-4IP
EAN / GTIN 4045761229617
Manufacturer number HFD 1T-4IP
L-Number L40250 2178

Description

Description:

  • Protection against dust and water splashes IP67
  • With the TÜV certification mark, the scales meet the requirements of the standard EN 13155 (Non-fixed load lifting attachments/Breakage resistance) and EN 61010-1 (Electrical safety)
  • Because of its stable construction and robust design, it is ideal for continuous use in industrial environment
  • Hold function: When the weighing value remains unchanged the weight indicated on the display is automatically “frozen” until the Hold key is pressed
  • Tare: Resets the display to „0“ when there is a load on the scale. Now removed or added loads are directly displayed

Feature:

  • Superior display size: digit height 30 mm, bright backlight for easy reading of weighing results, even in poor lighting conditions
  • Internal rechargeable battery pack, as standard, operating time up to 70 h without back light, charging time approx. 12 h, Battery pack accessible from the outside, which means it is easy to replace
  • Precision: 0,2% of [Max]
  • Permissible ambient temperature -10 °C / 40 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart