Crane balance HFC 5T-3, Weighing range 5000 kg, Readout 2000 g

Article no.: HFC 5T-3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Suspended scales / crane scales

Identification numbers & Classifications

Article number HFC 5T-3
EAN / GTIN 4045761144613
Manufacturer number HFC 5T-3
L-Number L40250 1652

Description

Description:

  • With the TÜV certification mark, the scale meets the requirements of the standard EN 13155 (Non-fixed load lifting attachments/Breakage resistance) and EN 61010-1 (Electrical safety)
  • With its high-quality finish, low weight and compact dimensions, this crane scale (tensile force gauge) is an essential device for industrial use, on building sites, in freight centres, ports etc
  • Because of its compact design it is also ideally suited for installation in systems where space is limited, etc
  • Peak load display (peak hold)
  • Hold function: When the weighing value remains unchanged the weight indicated on the display is automatically “frozen” until the Hold key is pressed
  • Tare: Resets the display to „0“ when there is a load on the scale. Now removed or added loads are directly displayed
  • Display device with integrated radio module, which the user can carry around with him, thanks to the convenient hand strap , standard. In this way the weighing data can always be read off the display device by the user, even when the user is a long way from the load receptor (force gauge) or under poor lighting conditions. Range up to 20 m, LCD display, digit height 23 mm, rechargeable battery pack internal, standard. Operating time up to 30 h without backlight, charging time approx. 12 h. Can be reordered
  • Dimensions of display device W×D×H 88×64×256 mm
  • Net weight approx. 0,15 kg

Feature:

  • Large backlit LCD display, digit height 23 mm
  • Material and design of housing/load support: Steel/Steel
  • Optional battery operation, 3×1.5 V AA not included in scope of delivery, operating time up to 40 h
  • Precision: 0,2% of [Max]
  • Measuring frequency 10 Hz
  • Further weighing units: kg, lb, N
  • Permissible ambient temperature 5 °C / 35 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart