Crane balance HFA 5T-3, Weighing range 5000 kg, Readout 2000 g

Article no.: HFA 5T-3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Suspended scales / crane scales

Identification numbers & Classifications

Article number HFA 5T-3
EAN / GTIN 4045761144569
Manufacturer number HFA 5T-3
L-Number L40250 1628

Description

Description:

  • With the TÜV certification mark, the scales meet the requirements of the standard EN 13155 (Non-fixed load lifting attachments/Breakage resistance) and EN 61010-1 (Electrical safety)
  • With its high-quality finish, low weight and compact dimensions, this crane scale (tensile force gauge) is an essential device for industrial use, on building sites, in freight centres, ports etc
  • Because of its compact design it is also ideally suited for installation in systems where space is limited, etc
  • Ideally suited for determining weight quickly while loading and unloading
  • Peak load display (peak hold)
  • Hold function: For easy reading of the weighing result, the display can be „frozen“ in different ways. Either automatically when the weighing value remains unchanged or manually by pressing the Hold key
  • Tare: Resets the display to „0“ when there is a load on the scale. Now removed or added loads are directly displayed

Feature:

  • Large backlit LCD display, digit height 23 mm
  • Material and design of housing/load support: Steel/Steel
  • Internal rechargeable battery pack, operating time up to 30 h without backlight, charging time approx. 12 h
  • Optional battery operation, 3×1.5 V AA not included in scope of delivery, operating time up to 40 h
  • Precision: 0,2% of [Max]
  • Measuring frequency 60 Hz
  • Further weighing units: kg, lb, N
  • Permissible ambient temperature 5 °C / 35 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart