Hanging balance HDB 6K-3XL, Weighing range 6 kg, Readout 5 g

Article no.: HDB 6K-3XL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Suspended scales / crane scales

Identification numbers & Classifications

Article number HDB 6K-3XL
EAN / GTIN 4045761201958
Manufacturer number HDB 6K-3XL
L-Number L40250 1968

Description

Description:

  • High-capacity XL-version. The larger design creates space for a large handle, which enables even better handling especially with heavier loads
  • With the TÜV certification mark, the scales meet the requirements of the standard EN 13155 (Non-fixed load lifting attachments/Breakage resistance) and EN 61010-1 (Electrical safety)
  • Ideal for rapid control in goods-in and goods-out
  • Also essential in the private sector to determine the weight of fish, game, fruits, bicycle parts, suitcases etc
  • Hold function: For easy reading of the weighing result, the display can be „frozen“ in different ways. Either automatically when the weighing value remains unchanged or manually by pressing the Hold key
  • Hook, steel, can be hinged
  • Peak load display (peak hold)

Feature:

  • LCD display, digit height 12 mm
  • Ready for use: Batteries included, 2×1.5 V AAA, operating time up to 180 h
  • Further weighing units: kg, lb, N
  • Permissible ambient temperature 5 °C / 35 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart