Shore hardness tester HDA 100-1, hardness test force 10 N, readout 0,1

Article no.: HDA 100-1
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hardness tester

Identification & Classification

Article number HDA 100-1
Copy
EAN / GTIN 4045761139589
Copy
Manufacturer number HDA 100-1
Copy
L-Number L40250 2112
Copy
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Measure the hardness of plastics through penetration measurement
  • Rubber, elastomers, neoprene, silicone, vinyl, so plastics, felt, leather and similar material
  • Shore 0 foam, sponge
  • Plastics, formica, epoxides, plexiglass etc
  • Delivered in a robust carrying case
  • Particularly recommended for internal comparison measurement. Standard calibrations e.g. to DIN 7619-1 are not possible because of very narrow standard tolerances
  • Can be attached to the test stands SAUTER TI-ACL
  • Large display with backlight
  • Selectable: AUTO-OFF function or continuous operation, battery level indicator

Feature:

  • Tolerance: 1% of [Max]
  • Overall dimensions max. W×D×H 162×65×38 mm
  • Net weight 0,20 kg
  • Transfer via RS-232 to the PC, e.g. to Microsoft Excel®
  • Battery operation, batteries standard 2×1.5 V AAA
  • Material thickness of the sample, min. 4 mm

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart